Shop All Plastic Sheets
Onlinemetals
Stainless Steel Bar-T-Bar 96 L x 3 W x 0.25 Thick
Mfr # 23752
Zoro # G207084756
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Thickness 0.25
- Plastic Width 3
- Plastic Length 96
- Standards ASTM A1069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23752
- Zoro # G207084756
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 3 |
Plastic Length | 96 |
Details
Item | Bar-T-Bar |
Plastic Material | Stainless Steel |
Plastic Thickness | 0.25 |
Standards | ASTM A1069 |
Description
Stainless TBar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.002" Thick (G15-2F-12X5)
- Onlinemetals Plastic Sheets