Shop All Plastic Rods
Onlinemetals
Stainless Steel Bar-Round 72 L
Mfr # 4480
Zoro # G207087184
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 72
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4480
- Zoro # G207087184
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Item | Bar-Round |
Standards | AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276 |
Description
Stainless Round Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B2)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.5 W (10287)
- ONLINEMETALS Stainless Steel Bar-Round 24 L (4473)
- ONLINEMETALS Carbon Steel Bar-Square 96 L, 0.625 W (10279)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 3 W (10360)
- ONLINEMETALS Titanium Bar-Round 12 L (4620)
- Onlinemetals Plastic Rods