Shop All Plastic Sheets
Onlinemetals
Stainless Steel Bar-Rectangle 96 L x 4 W x 1.5 Thick
Mfr # 21915
Zoro # G007083584
product price: $2,492.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Thickness 1.5
- Plastic Width 4
- Plastic Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21915
- Zoro # G007083584
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 4 |
Plastic Length | 96 |
Details
Item | Bar-Rectangle |
Plastic Material | Stainless Steel |
Plastic Thickness | 1.5 |
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/4 in W (18S.75-36)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 1 ft. L, 5" Inside Dia, 5-1/2" Outside Dia (BULK-PT-CAC-25)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick (6426)
- ONLINEMETALS Copper Bar-Round 24 L x (21965)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22507)
- ONLINEMETALS Stainless Steel Tube-Round 12 L x (26639)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-CS-GCE-302)
- Onlinemetals Plastic Sheets