Shop All Plastic Sheets
Onlinemetals
Stainless Steel Bar-Hex 48 L x
Mfr # 21981
Zoro # G707084218
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Stainless Steel
- Plastic Length 48
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479, ASTM A484
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21981
- Zoro # G707084218
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 48 |
Details
Item | Bar-Hex |
Plastic Material | Stainless Steel |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479, ASTM A484 |
Description
Stainless Hex Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- ZORO SELECT Rod Stock, Aluminum, 1/4 in. dia. (83045)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick (6426)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- Onlinemetals Plastic Sheets