Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Titanium, Grade 2 Alloy Type, 48 L.
Mfr # 12626
Zoro # G507085361
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Titanium
- Wall Thickness 0.028
- Alloy Type Grade 2
- Standards ASTM B265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12626
- Zoro # G507085361
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Titanium |
Wall Thickness | 0.028 |
Alloy Type | Grade 2 |
Standards | ASTM B265 |
Item | Sheet/Plate |
Description
Titanium Sheet Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9667_12_12)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 144 L. (19929)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19768)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 24 L. (9934)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L. (10035)
- ONLINEMETALS Sheet/Plate, Carbon Steel, A36 Alloy Type, 12 L. (9993)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10038)
- ZORO SELECT Aluminum Square Tube, 6 ft Overall L (20685_72_0)
- Onlinemetals Aluminum Tube Stock