Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Copper, 110 Alloy Type, 36 L.
Mfr # 19859
Zoro # G507085347
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Copper
- Wall Thickness 0.062
- Alloy Type 110
- Standards ASTM B152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19859
- Zoro # G507085347
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Copper |
Wall Thickness | 0.062 |
Alloy Type | 110 |
Standards | ASTM B152 |
Item | Sheet/Plate |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 2" W, 1 ft. (8244)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A (BULK-RS-S60-812)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- ZORO SELECT FDA Silicone Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L (BULK-RS-S50FDA-19)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (26547)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 48 L. (7466)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L. (23690)
- ONLINEMETALS Carbon Steel Round Bar 12L14, Aluminum, 288 L. (7873)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ONLINEMETALS Titanium Round Bar 6Al-4V, Aluminum, 96 L. (7528)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13209)
- Onlinemetals Aluminum Tube Stock