Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Copper, 110 Alloy Type, 36 L.
Mfr # 19858
Zoro # G407085102
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Copper
- Wall Thickness 0.05
- Alloy Type 110
- Standards ASTM B152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19858
- Zoro # G407085102
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Copper |
Wall Thickness | 0.05 |
Alloy Type | 110 |
Standards | ASTM B152 |
Item | Sheet/Plate |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 50 Ft. (ZUSA-RC-904)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- ONLINEMETALS Stainless Steel Perforated Sheet 304, Alloy Steel, 48 L. (19988)
- ONLINEMETALS Stainless Steel Perforated Sheet 304, Alloy Steel, 24 L. (19988)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 12 L. (13212)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 48 L. (1210)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- Onlinemetals Aluminum Tube Stock