Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Aluminum, 5086 Alloy Type, 144 L.
Mfr # 8107
Zoro # G607083069
product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.19
- Alloy Type 5086
- Standards AMS QQ-A-250/7, ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 8107
- Zoro # G607083069
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Wall Thickness | 0.19 |
Alloy Type | 5086 |
Standards | AMS QQ-A-250/7, ASTM B209 |
Item | Sheet/Plate |
Description
Aluminum Sheet 5086H32 provides high strength, good formability, and excellent corrosion resistance 5086 is nonmagnetic, heat treatable, and frequently seen in marine applications where it is considered to be a good substitute for 5052 and 5083 grade aluminum It is typically used in pressure vessels, cryogenics, towers, rigs, oilgas piping, and military armor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- FILM-GARD FILM POLY BLK6MIL32X100' (626093)
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (9997)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 24 L. (4266)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 72 L. (9975)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23689)
- Onlinemetals Aluminum Tube Stock