Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Alloy Steel, 4130 Alloy Type, 12 L.
Mfr # 20152
Zoro # G607085735
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Wall Thickness 0.04
- Alloy Type 4130
- Standards AMS 6345, ASTM A505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20152
- Zoro # G607085735
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Wall Thickness | 0.04 |
Alloy Type | 4130 |
Standards | AMS 6345, ASTM A505 |
Item | Sheet/Plate |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx2 Ft L (6SH22X12-24)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 24 L. (9934)
- ONLINEMETALS Brass Rectangle Tube 272, Aluminum, 96 L. (20939)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10036)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 48 L. (15490)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 12 L. (15490)
- ONLINEMETALS Bar-Round, Copper, 182 Alloy Type, 96 L. (19537)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10037)
- Onlinemetals Aluminum Tube Stock