Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Nylon Alloy Type, 36 L.
Mfr # 6712
Zoro # G507084531
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Plastic
- Outside Dia 2
- Alloy Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6712
- Zoro # G507084531
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Outside Dia | 2 |
Alloy Type | Nylon |
Item | Round Rod |
Description
Plastic Round Rod Nylon Nylatron GSM offers high strength, stiffness, load bearing capacity, hardness, durability, fatigue resistance, and machinability Nylatron GSM also provides good resistance to radiation, friction, and exhibits good electronic insulation properties It can absorb some humidity It is typically used in gears, bearing, sprockets, sheaves, and automotive parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.001", Pk20 (MSB001-20)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1167)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 72 L. (9980)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7573)
- ONLINEMETALS Aluminum Sheet/Plate 7050, Alloy Steel, 72 L. (19731)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6663)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83012)
- Onlinemetals Aluminum Tube Stock