Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Nylon Alloy Type, 24 L.
Mfr # 6706
Zoro # G607085629
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Plastic
- Outside Dia 1.375
- Alloy Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6706
- Zoro # G607085629
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Outside Dia | 1.375 |
Alloy Type | Nylon |
Item | Round Rod |
Description
Plastic Round Rod Nylon Nylatron GS offers high strength, stiffness, hardness, durability, fatigue resistance, and machinability Nylatron GS also provides good resistance to radiation, friction, and exhibits good electronic insulation properties It can absorb some humidity It is typically used in gears, bearing, sprockets, sheaves, and automotive parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-28)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 24 L. (7498)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1169)
- ONLINEMETALS Nickel Round Bar 625, Aluminum, 48 L. (12812)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (14469)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 72 L. (18077)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L. (10012)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13222)
- Onlinemetals Aluminum Tube Stock