Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Nylon Alloy Type, 24 L.
Mfr # 6663
Zoro # G007084673
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Plastic
- Outside Dia 0.375
- Alloy Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6663
- Zoro # G007084673
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Outside Dia | 0.375 |
Alloy Type | Nylon |
Item | Round Rod |
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, G-Clip, 1 1/4 H, PK50, Material: Carbon Steel (WGG-2B)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-250)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10038)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1167)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19862)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23437)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- Onlinemetals Aluminum Tube Stock