Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Nylon Alloy Type, 12 L.
Mfr # 6691
Zoro # G907085756
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Plastic
- Outside Dia 5
- Alloy Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6691
- Zoro # G907085756
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Outside Dia | 5 |
Alloy Type | Nylon |
Item | Round Rod |
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W (ha.25x4-36)
- ZORO SELECT Oil Hard Drill Rod, O1, H, 0.266 In (O1DH6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PC-395)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 12 L. (4371)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 36 L. (4266)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 48 L. (7466)
- ONLINEMETALS Copper Round Bar 101, Aluminum, 24 L. (12800)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23437)
- ONLINEMETALS Aluminum Round Bar 2024, Aluminum, 96 L. (12834)
- ONLINEMETALS Anodized AIuminum Rectangle Bar 6063, Aluminum, 144 L. (7083)
- Onlinemetals Aluminum Tube Stock