Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Acetal Alloy Type, 48 L.
Mfr # 6609
Zoro # G707083037
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Plastic
- Outside Dia 0.75
- Alloy Type Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6609
- Zoro # G707083037
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Outside Dia | 0.75 |
Alloy Type | Acetal |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L (2EXH5)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ONLINEMETALS 1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50 (23308)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 24 L. (6609)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 24 L. (18078)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- Onlinemetals Aluminum Tube Stock