Shop All Aluminum Tube Stock
Onlinemetals
Round Rod, Plastic, Acetal Alloy Type, 36 L.
Mfr # 6560
Zoro # G607085698
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Plastic
- Outside Dia 0.25
- Alloy Type Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6560
- Zoro # G607085698
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Outside Dia | 0.25 |
Alloy Type | Acetal |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- ZORO SELECT clear PETG Sheet Stock 24" L x 24" W x 0.188" Thick (1UTR2)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ONLINEMETALS Alloy Steel Round Bar 8620, Aluminum, 24 L. (12799)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 12 L. (7479)
- ONLINEMETALS Sheet/Plate, Titanium, Grade 2 Alloy Type, 48 L. (12626)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7573)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 12 L. (19862)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 2 ft L. (14466_24_0)
- Onlinemetals Aluminum Tube Stock