Shop All Copper Tubing
Onlinemetals
Round Rod, 3.5 Outside Dia, 48 Length
Mfr # 15320
Zoro # G607087326
product price: $1,918.99
/ea
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.5
- Tube Length 48
- Tube Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15320
- Zoro # G607087326
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.5 |
Tube Length | 48 |
Details
Item | Round Rod |
Tube Material | Plastic |
Description
Plastic Round Rod PTFE, also commonly called Teflon, is known for its outstanding chemical resistance, low friction, and high continuous use temperature PTFE does have a lower strength and stiffness It is typically used for bearings, chemical vessel linings, pipe and valve linings, gaskets, diaphragms, piston rings, high temperature electrical insulation, and as coating for nonstick applications TEFLON is a trademark of of Chemours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC09)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET34)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K (KH03010)
- Onlinemetals Copper Tubing