Shop All Copper Tubing
Onlinemetals
Round Rod, 0.875 Outside Dia, 72 Length
Mfr # 15315
Zoro # G707087455
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.875
- Tube Length 72
- Tube Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15315
- Zoro # G707087455
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.875 |
Tube Length | 72 |
Details
Item | Round Rod |
Tube Material | Plastic |
Description
Plastic Round Rod PTFE, also commonly called Teflon, is known for its outstanding chemical resistance, low friction, and high continuous use temperature PTFE does have a lower strength and stiffness It is typically used for bearings, chemical vessel linings, pipe and valve linings, gaskets, diaphragms, piston rings, high temperature electrical insulation, and as coating for nonstick applications TEFLON is a trademark of of Chemours
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .010 Wall @ 2.5' (G1183)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- Onlinemetals Tubing