Shop All Copper Tubing
Onlinemetals
Round Rod, 0.688 Outside Dia, 72 Length
Mfr # 15313
Zoro # G707087325
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.688
- Tube Length 72
- Tube Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15313
- Zoro # G707087325
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.688 |
Tube Length | 72 |
Details
Item | Round Rod |
Tube Material | Plastic |
Description
Plastic Round Rod PTFE, also commonly called Teflon, is known for its outstanding chemical resistance, low friction, and high continuous use temperature PTFE does have a lower strength and stiffness It is typically used for bearings, chemical vessel linings, pipe and valve linings, gaskets, diaphragms, piston rings, high temperature electrical insulation, and as coating for nonstick applications TEFLON is a trademark of of Chemours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-1200-2-12000SKC, Compatible to Body Glove BG3000R Water Filters (1PK) Made by AFC (AFC-EPH-1200-2-12000SKC-1p-17086)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000805)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- Onlinemetals Tubing