Shop All Copper Tubing
Onlinemetals
Round Rod, 0.438 Outside Dia, 24 Length
Mfr # 15311
Zoro # G907087194
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.438
- Tube Length 24
- Tube Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15311
- Zoro # G907087194
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.438 |
Tube Length | 24 |
Details
Item | Round Rod |
Tube Material | Plastic |
Description
Plastic Round Rod PTFE, also commonly called Teflon, is known for its outstanding chemical resistance, low friction, and high continuous use temperature PTFE does have a lower strength and stiffness It is typically used for bearings, chemical vessel linings, pipe and valve linings, gaskets, diaphragms, piston rings, high temperature electrical insulation, and as coating for nonstick applications TEFLON is a trademark of of Chemours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ZORO SELECT 260 Brass Round Tube, 1/16 in Outside Dia, 1 ft Length (8125)
- Onlinemetals Copper Tubing