Shop All Copper Tubing
Onlinemetals
Round Rod, 0.125 Outside Dia, 36 Length
Mfr # 15308
Zoro # G607087234
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.125
- Tube Length 36
- Tube Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15308
- Zoro # G607087234
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.125 |
Tube Length | 36 |
Details
Item | Round Rod |
Tube Material | Plastic |
Description
Plastic Round Rod PTFE, also commonly called Teflon, is known for its outstanding chemical resistance, low friction, and high continuous use temperature PTFE does have a lower strength and stiffness It is typically used for bearings, chemical vessel linings, pipe and valve linings, gaskets, diaphragms, piston rings, high temperature electrical insulation, and as coating for nonstick applications TEFLON is a trademark of of Chemours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1/2" Wall (298-AC1412)
- WATTS Repair Kit, Watts Series 007M1, 3/4 to 1In (007 M1 3/4 - 1 1st Check Kit)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDown Kitchen Faucet MatBlck (9113-BL-DST)
- KOHLER Diverter Kit (1362500)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- B & K Wall Bend 1-1/4 X 12 Cp (30300LCCPK)
- Onlinemetals Tubing