Shop All Plastic Sheets
Onlinemetals
Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick
Mfr # 15439
Zoro # G007151474
product price: $3,483.99
/ea
Free Shipping & Returns
$3,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.5
- Plastic Width 24
- Plastic Length 24
- Plastic Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15439
- Zoro # G007151474
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 24 |
Details
Item | Stainless Steel Sheet/Plate 304 |
Plastic Material | Plastic |
Plastic Thickness | 0.5 |
Plastic Color | Natural |
Description
Plastic Sheet PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Stainless Steel Bar-Rectangle 96 L x 4 W x 1.5 Thick (21915)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 2.5 W x 1.25 Thick (22968)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-123)
- Onlinemetals Plastic Sheets