Shop All Plastic Sheets
Onlinemetals
Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick
Mfr # 15439
Zoro # G407151517
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.5
- Plastic Width 12
- Plastic Length 12
- Plastic Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15439
- Zoro # G407151517
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 |
Plastic Length | 12 |
Details
Item | Stainless Steel Sheet/Plate 304 |
Plastic Material | Plastic |
Plastic Thickness | 0.5 |
Plastic Color | Natural |
Description
Plastic Sheet PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (Pk of 4) (33-008-375)
- USA INDUSTRIALS Textured Neoprene Rubber Roll-60A-1/ (BULK-RS-N60TXT-82)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 1 ft. L. (T63S2X.125-12)
- ONLINEMETALS Stainless Steel Bar-Rectangle 96 L x 4 W x 1.5 Thick (21915)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 24 W x 0.08 Thick (22509)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- Onlinemetals Plastic Sheets