Shop All Plastic Sheets
Onlinemetals
Plastic Stainless Steel Round Tube 304 12 L x 24 W x 0.118 Thick
Mfr # 21777
Zoro # G307083567
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.118
- Plastic Width 24
- Plastic Length 12
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21777
- Zoro # G307083567
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 12 |
Details
Item | Stainless Steel Round Tube 304 |
Plastic Material | Plastic |
Plastic Thickness | 0.118 |
Plastic Color | Black |
Description
Plastic Sheet ABS offers strength, stiffness, impact resistance, and easy machinability all at a low cost ABS is also easy to paint, glue, and vacuuform It is typically used in machined prototypes, support blocks, structural components, and housing covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.375 (BULK-RS-S70-35)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 50A (BULK-RS-S50FDA-278)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 12 L x 24 W x 0.125 Thick (6756)
- ONLINEMETALS Brass Bar-Round 12 L x (23046)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 96 L x 0.125 Thick (24931)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 2.5 W x 1.25 Thick (22968)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- Onlinemetals Plastic Sheets