Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.375 Outside Dia, 24 Length
Mfr # 18331
Zoro # G007152747
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.375
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18331
- Zoro # G007152747
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.375 |
Tube Length | 24 |
Inside Dia. | 0.311 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Fill Valve Assembly with Rr35% (TSU83.35-A)
- KOHLER Bonnet, Molded (1003662-CP)
- JACKSON Shallow Depth Slide Track (201129)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- Onlinemetals Copper Tubing