Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.375 Outside Dia, 144 Length
Mfr # 18331
Zoro # G107152609
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.375
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18331
- Zoro # G107152609
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.375 |
Tube Length | 144 |
Inside Dia. | 0.311 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (5-Pack), 5PK (APXP125PK)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Galv Plug (511-807HN)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- PFISTER Bathroom Parts, P/R Stem Extension Kit (910-8620)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type ACR (AC03010)
- Onlinemetals Tubing