Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.3125 Outside Dia, 24 Length
Mfr # 18330
Zoro # G907152779
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.3125
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.1825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18330
- Zoro # G907152779
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.3125 |
Tube Length | 24 |
Inside Dia. | 0.1825 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- ALLPOINTS Sink Drain (561214)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- K&S PRECISION METALS Tube Brass Round 12X5/8 (8143)
- Onlinemetals Copper Tubing