Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.3125 Outside Dia, 144 Length
Mfr # 18330
Zoro # G207152707
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$92.65
Free 30-Day Returns
Key Features
- Outside Dia. 0.3125
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.1825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18330
- Zoro # G207152707
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.3125 |
Tube Length | 144 |
Inside Dia. | 0.1825 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- HONEYWELL THERMAL SOLUTIONS V4055D1043 120V Fluid Power (V4055D1043)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- Onlinemetals Copper Tubing