Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.3125 Outside Dia, 144 Length
Mfr # 18329
Zoro # G907152823
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.3125
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18329
- Zoro # G907152823
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.3125 |
Tube Length | 144 |
Inside Dia. | 0.2485 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3264)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- Onlinemetals Copper Tubing