Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Polycarbonate, 0.3125 Outside Dia, 12 Length
Mfr # 18330
Zoro # G007152785
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.3125
- Tube Length 12
- Tube Material Copper
- Inside Dia. 0.1825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18330
- Zoro # G007152785
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.3125 |
Tube Length | 12 |
Inside Dia. | 0.1825 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- Onlinemetals Tubing