Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 48 Length
Mfr # 18334
Zoro # G707152740
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 48
- Tube Material Copper
- Inside Dia. 0.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18334
- Zoro # G707152740
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 48 |
Inside Dia. | 0.43 |
Details
Item | Plastic Sheet/Plate Kydex T |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Roof Discharge Non Condensing Vertical Vent Termination (38" above) (184119)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC6)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- Onlinemetals Tubing