Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Kydex T, 0.375 Outside Dia, 48 Length
Mfr # 18333
Zoro # G507152827
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.375
- Tube Length 48
- Tube Material Copper
- Inside Dia. 0.245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18333
- Zoro # G507152827
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.375 |
Tube Length | 48 |
Inside Dia. | 0.245 |
Details
Item | Plastic Sheet/Plate Kydex T |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C x 1/2" MNPT Copper Adapter (604R 1X1/2)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- KOHLER Washer, Tank Bolt (1086531)
- B&K 1/2 In. Malleable Black Iron Pipe Plug (521-803BG)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- STREAMLINE 5/16 in. x 50 ft. Copper Refrigeration Coil, 50PK (D05050)
- Onlinemetals Copper Tubing