Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 2.25 Outside Dia, 24 Length
Mfr # 18355
Zoro # G907152014
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.25
- Tube Length 24
- Tube Material Copper
- Inside Dia. 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18355
- Zoro # G907152014
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.25 |
Tube Length | 24 |
Inside Dia. | 1.625 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- Onlinemetals Tubing