Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 2 Outside Dia, 72 Length
Mfr # 18351
Zoro # G707087363
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2
- Tube Length 72
- Tube Material Copper
- Inside Dia. 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18351
- Zoro # G707087363
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2 |
Tube Length | 72 |
Inside Dia. | 1.75 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit (114337WR)
- MOEN Handle Hub Kit (95603)
- ZORO SELECT 2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI21)
- DELTA Stryke Integrated Diverter Lever Stainless (H559SS)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- K&S PRECISION METALS Straight Copper Tubing, 7/32 in Outside Dia, 6 ft Length, Type K (9513-6)
- Onlinemetals Copper Tubing