Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.75 Outside Dia, 12 Length
Mfr # 18348
Zoro # G007154208
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.75
- Tube Length 12
- Tube Material Copper
- Inside Dia. 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18348
- Zoro # G007154208
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.75 |
Tube Length | 12 |
Inside Dia. | 1.62 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- KOHLER Flapper Assembly, Replacement (GP87449)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X25)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- Onlinemetals Copper Tubing