Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.5 Outside Dia, 72 Length
Mfr # 18344
Zoro # G707153235
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5
- Tube Length 72
- Tube Material Copper
- Inside Dia. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18344
- Zoro # G707153235
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.5 |
Tube Length | 72 |
Inside Dia. | 1.25 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- KNAUF INSULATION 9" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001544)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- Onlinemetals Tubing