Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.5 Outside Dia, 48 Length
Mfr # 18344
Zoro # G807153272
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5
- Tube Length 48
- Tube Material Copper
- Inside Dia. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18344
- Zoro # G807153272
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.5 |
Tube Length | 48 |
Inside Dia. | 1.25 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Tubing, Stainless Steel, 3/8" O.D., PK4 (9619)
- APOLLO EXPANSION PEX 8 in. x 1/2 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE12)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- PARKER Push-to-Connect Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- B AND K INDUSTRIES TUBE COPPER 1/4 in. X5' (6363804719806)
- Onlinemetals Tubing