Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.5 Outside Dia, 24 Length
Mfr # 18344
Zoro # G307087206
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1.5
- Tube Length 24
- Tube Material Copper
- Inside Dia. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18344
- Zoro # G307087206
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.5 |
Tube Length | 24 |
Inside Dia. | 1.25 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, Compression Outlet, 18" L (48257)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- ZORO SELECT CPVC Stub Out, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (S4106-005)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type L (LH06005)
- Onlinemetals Copper Tubing