Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.5 Outside Dia, 144 Length
Mfr # 18346
Zoro # G707154232
product price: $1,298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Key Features
- Outside Dia. 1.5
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18346
- Zoro # G707154232
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.5 |
Tube Length | 144 |
Inside Dia. | 0.75 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR (D 08100P)
- Onlinemetals Copper Tubing