Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.5 Outside Dia, 12 Length
Mfr # 18345
Zoro # G707153297
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5
- Tube Length 12
- Tube Material Copper
- Inside Dia. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18345
- Zoro # G707153297
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.5 |
Tube Length | 12 |
Inside Dia. | 1 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size (706103-12)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-PB)
- SPEAKMAN Flex Hose Set, Stainless Steel (A-HOSES)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- Onlinemetals Copper Tubing