Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 1.25 Outside Dia, 48 Length
Mfr # 18343
Zoro # G307087213
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25
- Tube Length 48
- Tube Material Copper
- Inside Dia. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18343
- Zoro # G307087213
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.25 |
Tube Length | 48 |
Inside Dia. | 1 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth (FD2375-PO3)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- Onlinemetals Tubing