Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.75 Outside Dia, 96 Length
Mfr # 18340
Zoro # G007154055
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.75
- Tube Length 96
- Tube Material Copper
- Inside Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18340
- Zoro # G007154055
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.75 |
Tube Length | 96 |
Inside Dia. | 0.5 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF06)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- MAXITROL 325-3-3/8" 3/8" Gas Pressure (325-3-3/8")
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K (KH02010)
- Onlinemetals Tubing