Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.75 Outside Dia, 36 Length
Mfr # 18338
Zoro # G607153557
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.75
- Tube Length 36
- Tube Material Copper
- Inside Dia. 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18338
- Zoro # G607153557
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.75 |
Tube Length | 36 |
Inside Dia. | 0.68 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" X 4" Aluminum Part F (33040FAL)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR (D03100)
- Onlinemetals Copper Tubing