Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.75 Outside Dia, 24 Length
Mfr # 18338
Zoro # G807153531
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.75
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18338
- Zoro # G807153531
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.75 |
Tube Length | 24 |
Inside Dia. | 0.68 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4CCJ7)
- KOHLER Statement Handshower Hose, 60 Matte Black (21049-BL)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- STREAMLINE Copper Tube, 100 ft Overall L (DY08100)
- Onlinemetals Copper Tubing