Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.625 Outside Dia, 24 Length
Mfr # 18337
Zoro # G507153145
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.625
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.383
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18337
- Zoro # G507153145
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.625 |
Tube Length | 24 |
Inside Dia. | 0.383 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way, Seat Material: PTFE (E2S28AJE07)
- HARVEY Urinal Gasket, Ring, PK6 (070093)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4"x 3/4" (25515)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- STREAMLINE 3/4X60L Copper Tubing, 3/4 in, 60 ft L, Soft, Type L, Coil (LS06060)
- Onlinemetals Copper Tubing