Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.625 Outside Dia, 12 Length
Mfr # 18337
Zoro # G507153114
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.625
- Tube Length 12
- Tube Material Copper
- Inside Dia. 0.383
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18337
- Zoro # G507153114
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.625 |
Tube Length | 12 |
Inside Dia. | 0.383 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (461-080)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- TECTITE BY APOLLO 3/8 in. Brass Push-To-Connect Tee Fitting (FSBT38)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 50 ft Length, Type ACR (D 18050P)
- Onlinemetals Tubing