Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.5 Outside Dia, 144 Length
Mfr # 18336
Zoro # G307153154
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18336
- Zoro # G307153154
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 144 |
Inside Dia. | 0.25 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- SLOAN O-Ring, PK24 (H553A)
- STERLING Deluxe Framed Sliding Shower Door 54-3/8"–59-3/8" W X 70" H (5976-59S)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type K (KH30010)
- Onlinemetals Copper Tubing