Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.3125 Outside Dia, 12 Length
Mfr # 18329
Zoro # G107152784
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.3125
- Tube Length 12
- Tube Material Copper
- Inside Dia. 0.2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18329
- Zoro # G107152784
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.3125 |
Tube Length | 12 |
Inside Dia. | 0.2485 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- JONES STEPHENS Washing Machine Box, Left Outlet with Water Hammer Arrestor, 3/8in. PEX F1807 Connection (B05849)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- STREAMLINE ACR Copper Tubing, 1/2 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (656R)
- Onlinemetals Tubing