Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.25 Outside Dia, 48 Length
Mfr # 18328
Zoro # G707152542
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 48
- Tube Material Copper
- Inside Dia. 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18328
- Zoro # G707152542
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 48 |
Inside Dia. | 0.18 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- KLEIN TOOLS Conduit Reamer (19352)
- NVENT CADDY Riser Clamp, 10.25"L, 1"W, ElectroGalv (EZR0200)
- CHICAGO FAUCET Spout O-Ring And Washer Kit, Rigid/Swing (50-035KJKABNF)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K (KH03010)
- Onlinemetals Copper Tubing