Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.25 Outside Dia, 24 Length
Mfr # 18328
Zoro # G707152597
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18328
- Zoro # G707152597
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 24 |
Inside Dia. | 0.18 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L (LH05002)
- Onlinemetals Copper Tubing