Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.25 Outside Dia, 144 Length
Mfr # 18328
Zoro # G107152753
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18328
- Zoro # G107152753
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 144 |
Inside Dia. | 0.18 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238612-032-*)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- K&S PRECISION METALS Straight Copper Tubing, 7/32 in Outside Dia, 6 ft Length, Type K (9513-6)
- Onlinemetals Copper Tubing